Rectangle FarmTable, Antique, Rustic, Foldng, 96"x40", Wood, Wood Grain

  • Mfr # XA-F-96X40-GG

  • Zoro # G5032848


product price:  $624.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
40"
Length
96"
Height
30"
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XA-F-96X40-GG
Zoro #
G5032848
UPC #
889142210160
Country of Origin
China

Dimensions

Width
40"
Length
96"
Height
30"
Depth
96"

Details

Item
FarmTable,Antique,Rustic,Foldng,96"x40"
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Wood Grain
Frame Material
Wood
Leg Type
Square
Assembled/Unassembled
Unassembled
Type
Antique Rustic Solid Pine Folding Farm Table
Color
Antique Rustic
Material
Pine Wood
Weight Capacity
880 lb.

Description

FarmTable,Antique,Rustic,Foldng,96 In.x40 In.


  • • Farmhouse Dining Table in Antique Rustic Stain Finish
  • • Solid Pine Construction
  • • 0.75" Thick Plank Top with 4" Thick Apron
  • • 3.5" Square Legs lock underneath top
  • • Folded Size: 96"W x 5"D x 29.75"H; Base Size: 28.25"W x 65.25"L
  • • 16 Gauge Black Steel Posts
  • • Push in pins to secure legs, pull out pins to fold legs
  • • Table accommodates up to 8-people
  • • Spot clean with water based cleaner
  • • Designed for Commercial and Residential Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.