Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Folding Table, Foam, Metal, Plastic: Polyethylene, Vinyl Top, Black

  • Mfr # RB-1872-2-GG

  • Zoro # G3638168


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
18
Length
70.8
Height
29
Tabletop Material
Foam, Metal, Plastic: Polyethylene, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-1872-2-GG
Zoro #
G3638168
UPC #
847254082181
Country of Origin
China

Dimensions

Width
18
Length
70.8
Height
29
Depth
72"; 20-1/4"
Overall Height
29
Overall Width
18
Overall Length
70.8

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Foam, Metal, Plastic: Polyethylene, Vinyl
Tabletop Color
Black
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic (Table Top); Vinyl (Back and Seat)
Type
Training Table Set
Color
Black
Includes
(1) Training Table; (2) Stack Chairs
Capacity
500
Weight
69

Description

Fold Trng Table Set w/2 Blk Chrs,18 In.x72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.