Zoro Homepage

Rectangle Folding Table, Laminate Top, Wood Grain

  • Mfr # YT-2448-MEL-WAL-GG

  • Zoro # G3633493


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24"
Length
48"
Height
30"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YT-2448-MEL-WAL-GG
Zoro #
G3633493
UPC #
889142000716
Country of Origin
China

Dimensions

Width
24"
Length
48"
Height
30"
Depth
48"

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Brown
Frame Material
Steel
Finish
Brown Powder Coat
Assembled/Unassembled
Assembled
Type
Folding Banquet Table
Material
Melamine Laminate
Color
Mahogany
Surface Material
Wood
Accessory Type
Fold Table,Walnut Laminate Wood,24"x48"

Description

Fold Table,Walnut Laminate Wood,24 In.x48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.