Rectangle Folding Table, Laminate Top, Wood Grain
Mfr # YT-3096-MEL-WAL-GG
Zoro # G3640907
product price: $253.99
/eaKey Features
Shape
Rectangle
Width
30"
Length
96"
Height
30"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YT-3096-MEL-WAL-GG
Zoro #
G3640907
UPC #
847254099417
Country of Origin
China
Dimensions
Width
30"
Length
96"
Height
30"
Depth
96"
Details
Item
Folding Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Brown
Frame Material
Steel
Finish
Brown Powder Coat
Assembled/Unassembled
Assembled
Type
Folding Banquet Table
Color
Mahogany
Material
Melamine Laminate
Surface Material
Wood
Accessory Type
Fold Table,Wood,Melamine Top,30"x96"
Description
Fold Table,Wood,Melamine Top,30 In.x96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.