Rectangle Folding Table, Plastic Top, White
Mfr # RB-3050ADJ-GG
Zoro # G7342288
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
29"
Length
59.25"
Height
34"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-3050ADJ-GG
Zoro #
G7342288
UPC #
889142335771
Country of Origin
China
Dimensions
Width
29"
Length
59.25"
Height
34"
Depth
59-1/4"
Details
Item
Folding Table
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic (Table Top)
Type
Height Adjustable Table
Color
Granite White
Description
Folding Table,Plstc,White,Adj.,30 In. x 60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.