
Rectangle Folding Table, Plastic Top, White
Mfr # RB-3060-GG
Zoro # G3640679
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
30"
Length
60"
Height
29"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-3060-GG
Zoro #
G3640679
UPC #
847254048729
Country of Origin
China
Dimensions
Width
30"
Length
60"
Height
29"
Depth
60"
Details
Item
Folding Table
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Type
Granite Folding Table
Material
Plastic (Table Top)
Color
Granite White
Description
Fold Table,Plastic,White,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.