Zoro Homepage

Rectangle Folding Table, Plastic Top, White

  • Mfr # RB-3072FH-GG

  • Zoro # G3640642


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
72"
Height
29"
Tabletop Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-3072FH-GG
Zoro #
G3640642
UPC #
889142003366
Country of Origin
China

Dimensions

Width
30"
Length
72"
Height
29"
Depth
72"

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic (Table Top)
Type
Bi-Fold Table
Color
Granite White

Description

Bi-Fold Table,Plastic,White,30 In.x72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.