Rectangle Folding Table, Plastic Top, White
Mfr # RB-3096-GG
Zoro # G3640618
product price: $187.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
30"
Length
96"
Height
29"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RB-3096-GG
Zoro #
G3640618
UPC #
847254034784
Country of Origin
Thailand
Dimensions
Width
30"
Length
96"
Height
29"
Depth
96"
Details
Item
Folding Table
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic (Table Top)
Type
Granite Folding Table
Color
Granite White
Description
Fold Table,Plastic,White,30 In.x96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.