Rectangle Folding Table w/Sink, 23"x45", Plastc, Wht, Plastic Top, White
Mfr # DAD-PYZ-116-GG
Zoro # G6383960
product price: $87.39
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
23"
Length
45"
Height
34"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAD-PYZ-116-GG
Zoro #
G6383960
UPC #
889142221043
Country of Origin
China
Dimensions
Width
23"
Length
45"
Height
34"
Depth
45"
Details
Item
Folding Table w/Sink,23"x45",Plastc,Wht
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Unassembled
Type
Folding Table with Sink
Material
Plastic
Color
Granite White
Surface Material
Plastic
Description
Folding Table w/Sink,23 In.x45 In.,Plastc,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.