This item is Discontinued.
This item is Discontinued.
Rectangle Laminate Table, 24" W, 42" L, 43.125" H, Laminate Top, Wood Grain (Discontinued)
Mfr #
XU-WALTB-2442-TR24B-4CFR-GG
Zoro #
G5036418
UPC # 889142218524
Country of Origin China
Category Breakroom & Cafeteria Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-WALTB-2442-TR24B-4CFR-GG
Zoro #
G5036418
UPC #
889142218524
Country of Origin
China
Dimensions
Width
24"
Length
42"
Height
43.125"
Depth
42"
Details
Item
Laminate Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Assembled/Unassembled
Unassembled
Type
Foot Ring Base Table
Color
Walnut
Material
Laminate (Table Top)
Surface Material
Laminate
Description
Walnut,Laminate Table-RD Base,24 In.X42 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.