Rectangle Laminate Table, 24" W, 42" L, 43.125" H, Laminate, Wood Grain
Mfr # XU-BLKTB-2442-T2230B-3CFR-GG
Zoro # G5944963
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24"
Length
42"
Height
43.125"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XU-BLKTB-2442-T2230B-3CFR-GG
Zoro #
G5944963
UPC #
889142217695
Country of Origin
China
Dimensions
Width
24"
Length
42"
Height
43.125"
Depth
42"
Details
Item
Laminate Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Assembled/Unassembled
Unassembled
Color
Black
Type
Foot Ring Base Table
Material
Laminate (Table Top)
Surface Material
Laminate
Description
Table-X-Base,Laminate,Blk,24 In.X42 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.