Rectangle Laminate Table, 30" W, 48" L, 43.125" H, Laminate, Wood Grain
- Mfr # XU-MAHTB-3048-T2230B-3CFR-GG
- Zoro # G5944613
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
30"
Length
48"
Height
43.125"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-MAHTB-3048-T2230B-3CFR-GG
- Zoro #
- G5944613
- UPC #
- 889142217916
- Country of Origin
- China
- Item
- Laminate Table
- Shape
- Rectangle
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Iron
- Assembled/Unassembled
- Unassembled
- Material
- Laminate (Table Top)
- Type
- Foot Ring Base Table
- Color
- Mahogany
- Surface Material
- Laminate
Dimensions
- Width
- 30"
- Length
- 48"
- Height
- 43.125"
- Depth
- 48"
Description
Laminate,Mahogany Table,X-Base,30 In.X48 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.