Rectangle Mah Bar Table, Rctngl w/Rnd Base, Blk Seat, Laminate Top, Wood Grain
Mfr # RSRB1018-GG
Zoro # G3641729
product price:Â $636.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24"
Length
42"
Height
42"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSRB1018-GG
Zoro #
G3641729
UPC #
847254049221
Country of Origin
China
Dimensions
Width
24"
Length
42"
Height
42"
Depth
42"; 18"
Details
Item
Mah Bar Table,Rctngl w/Rnd Base,Blk Seat
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Material
Metal
Finish
Mahogany Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top); Vinyl (Seat), Metal (Back)
Color
Mahogany Top/Black Vinyl Seat
Includes
(1) Table; (4) Ladder Back Metal Barstools
Type
Table Set
Surface Material
Laminate
Description
Mah Bar Table,Rctngl w/Rnd Base,Blk Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.