Rectangle Picnic Table, Black, Metal, Mesh Top, Anchors Included, 72-1/4 in L
- Mfr # SLF-EML72-H48L-BK-GG
- Zoro # G911222178
product price:Â
$
1,212.99
/ea
Key Features
Shape
Rectangle
Tabletop Structural Material
Metal
Bench Structural Material
Metal
Tabletop Color
Black
Overall Length
72-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLF-EML72-H48L-BK-GG
- Zoro #
- G911222178
- UPC #
- 196861162787
- Country of Origin
- China
- Shape
- Rectangle
- Tabletop Structural Material
- Metal
- Bench Structural Material
- Metal
- Tabletop Color
- Black
- Item
- Picnic Table
- Weight Capacity
- 1600 lbs.
- Frame Finish
- Black Powder Coat
- Weight
- 156 lbs
Dimensions
- Overall Length
- 72-1/4 in
- Overall Width
- 61.75 in
Description
Our collection of Expanded Mesh Metal Picnic Tables is ideal for high-traffic seating areas such as campuses, cafeterias, school playgrounds, or concession areas and feature an umbrella hole to add shade when used outdoors. This heavy duty picnic table is constructed with a powder coated steel frame with included ground anchors, and mesh metal top and bench seats with thermoplastic coating for durability and protection against the elements as well as rounded edges for safety. Available in different colors, this metal picnic table is comfortable, even in sunny weather, and perfect for outdoor events. This expanded metal picnic table seats up to 6 adults, holds up to 600 lbs. static weight per bench, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor table can be cleaned easily with a damp cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.