Rectangle Plastic Table, 23.5''W x 48.25''L, Plastic Top, Brown
Mfr # DAD-LF-122Z-GG
Zoro # G5030781
product price: $53.29
/eaKey Features
Shape
Rectangle
Width
23.5"
Length
48.25"
Height
29.5"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAD-LF-122Z-GG
Zoro #
G5030781
UPC #
889142224921
Country of Origin
China
Dimensions
Width
23.5"
Length
48.25"
Height
29.5"
Depth
48-1/4"
Details
Item
Plastic Table,23.5''W x 48.25''L
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
Brown
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Color
Brown
Type
Height Adjustable Bi-Fold Folding Table with Carrying Handle
Material
Plastic
Surface Material
Wood
Description
Plastic Table,23.5''W x 48.25''L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.