Rectangle Preschool Table, Bl, 21.875" W x 26.625" L, Plastic, Steel, Blue
Mfr # YU-YCY-098-RECT-TBL-BLUE-GG
Zoro # G3636217
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
21.875
Length
26.625
Height
23.5
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
YU-YCY-098-RECT-TBL-BLUE-GG
Zoro #
G3636217
UPC #
847254077606
Country of Origin
China
Dimensions
Width
21.875
Length
26.625
Height
23.5
Depth
26-5/8"
Overall Width
21.88
Overall Height
23.5
Overall Length
26.63
Details
Item
Preschool Table,Bl,21.875" W x 26.625" L
Shape
Rectangle
Tabletop Material
Plastic, Steel
Tabletop Color
Blue
Frame Color
Blue
Frame Material
Metal
Finish
Blue Plastic
Assembled/Unassembled
Unassembled
Color
Blue
Type
Height Adjustable Activity Table
Material
Plastic
Surface Material
Laminate
Accessory Type
Preschool Table,Bl,21.875" W x 26.625" L
Description
Preschool Table,Bl,21.875 In. W x 26.625 In. L
- Rectangle Bowtie Activity Table
- 220 lb. Static Load Capacity
- 1" Thick Smooth Laminate Top with Plastic Safety Rounded Corners
- Welded Steel Frame adds extra stability
- Height Adjustable Steel Legs adjust in 1" increments
- Recommended Seat Height: 6.5-14"H
- Recommended Seating Capacity: 4 Children
- Recommended Grade Level: Preschool - 2nd Grade
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.