Shop FLASH FURNITURE
See all product information
Create Account
Rectangle Preschool Table, Green, 23-5/8"x47-1/4", Plastic, Steel, Green
- Mfr # YU-YCY-060-RECT-TBL-GREEN-GG
- Zoro # G3635858
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
23.625 in
Length
47.25
Height
23.5
Tabletop Material
Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YU-YCY-060-RECT-TBL-GREEN-GG
- Zoro #
- G3635858
- UPC #
- 847254077521
- Country of Origin
- China
- Item
- Preschool Table,Green,23-5/8"x47-1/4"
- Shape
- Rectangle
- Tabletop Material
- Plastic, Steel
- Tabletop Color
- Green
- Frame Color
- Green
- Frame Material
- Metal
- Finish
- Green Plastic
- Assembled/Unassembled
- Unassembled
- Color
- Green
- Type
- Height Adjustable Activity Table
- Material
- Plastic
- Surface Material
- Laminate
- Accessory Type
- Preschool Table,Green,23-5/8"x47-1/4"
Dimensions
- Width
- 23.625 in
- Length
- 47.25
- Height
- 23.5
- Depth
- 47-1/4"
Description
Preschool Table,Green,23-5/8 In.x47-1/4 In.
- Rectangle Activity Table
- 220 lb. Static Load Capacity
- 1" Thick Smooth Laminate Top with Plastic Safety Rounded Corners
- Welded Steel Frame adds extra stability
- Height Adjustable Steel Legs adjust in 1" increments
- Recommended Seat Height: 6.5-14"H
- Recommended Seating Capacity: 6 Children
- Recommended Grade Level: Preschool - 2nd Grade
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.