Rectangle Rattan Folding Table, Plastic, Brn, 29x71", Plastic Top, Brown
Mfr # DAD-FT-180Z-GG
Zoro # G7342017
product price: $98.39
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
29"
Length
71"
Height
29"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAD-FT-180Z-GG
Zoro #
G7342017
UPC #
889142462088
Country of Origin
China
Dimensions
Width
29"
Length
71"
Height
29"
Depth
71"
Details
Item
Rattan Folding Table,Plastic,Brn,29x71"
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
Brown
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Color
Brown
Material
Plastic
Type
Rattan Plastic Folding Table
Surface Material
Plastic
Description
Rattan Folding Table,Plastic,Brn,29x71 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.