Rectangle Table Set, Plastic, Steel, Red
Mfr # YU-YCX-0013-2-RECT-TBL-RED-E-GG
Zoro # G3623888
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24
Length
48
Height
23.75
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YU-YCX-0013-2-RECT-TBL-RED-E-GG
Zoro #
G3623888
UPC #
847254052740
Country of Origin
China
Dimensions
Width
24
Length
48
Height
23.75
Depth
48"; 13-1/2"
Details
Item
Table Set
Shape
Rectangle
Tabletop Material
Plastic, Steel
Tabletop Color
Red
Frame Color
Red
Frame Material
Metal
Finish
Red Plastic
Assembled/Unassembled
Unassembled
Includes
(1) Table; (6) Stackable Chairs
Material
Plastic
Type
Height Adjustable Activity Table Set
Color
Red
Accessory Type
Table Set,Rectangle,Red,6 Chrs,24"x48"
Description
Table Set,Rectangle,Red,6 Chrs,24 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.