Rectangle Table Set, Plastic Top, White
Mfr # RB-1896-2-GG
Zoro # G3638603
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
18"
Length
96"
Height
29"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-1896-2-GG
Zoro #
G3638603
UPC #
847254082204
Country of Origin
China
Dimensions
Width
18"
Length
96"
Height
29"
Depth
96"; 22"
Details
Item
Table Set
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
White
Frame Material
Metal
Assembled/Unassembled
Assembled
Material
Plastic
Color
White
Type
Training Table Set
Includes
(1) Training Table; (3) Folding Chairs
Description
Table Set,White Chair,18 In.x72 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.