Rectangle Training Table, Laminate Top, Wood Grain
Mfr # YT-1872-HIGH-WAL-GG
Zoro # G3639093
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
18"
Length
72"
Height
30"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YT-1872-HIGH-WAL-GG
Zoro #
G3639093
UPC #
847254099448
Country of Origin
China
Dimensions
Width
18"
Length
72"
Height
30"
Depth
72"
Details
Item
Training Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Brown
Frame Material
Steel
Finish
Brown Powder Coat
Assembled/Unassembled
Assembled
Type
Folding Training Table
Material
Laminate
Color
Mahogany
Surface Material
Wood
Accessory Type
Training Table,High Pressure,18"x72"
Description
Training Table,High Pressure,18 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.