
Rectangle Training Table, Plastic Top, White
Mfr # RB-1860-GG
Zoro # G3628648
product price: $73.19
/eaKey Features
Shape
Rectangle
Width
18"
Length
60"
Height
29"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-1860-GG
Zoro #
G3628648
UPC #
847254048705
Country of Origin
China
Dimensions
Width
18"
Length
60"
Height
29"
Depth
60"
Details
Item
Training Table
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
White
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic (Table Top)
Type
Granite Folding Table
Color
Granite White
Accessory Type
Fold Training Table,Wht Plastic,18"x60"
Description
Fold Training Table,Wht Plastic,18 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.