Rectangle Wh 30X72 Plastic Fold Table, 30" W, 72" L, 29" H, Plastic Top, White

  • Mfr # DAD-YCZ-183B-GW-GG

  • Zoro # G3622390


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
72"
Height
29"
Tabletop Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAD-YCZ-183B-GW-GG
Zoro #
G3622390
UPC #
812581018035
Country of Origin
China

Dimensions

Width
30"
Length
72"
Height
29"
Depth
72"

Details

Item
Wh 30X72 Plastic Fold Table
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic
Color
Granite White
Surface Material
Plastic
Type
Folding Table

Description

Ensure you have enough surface space for any function and take the stress out of hosting your next gathering. This rectangular folding table is 6 feet long and is beneficial in a multitude of settings that include banquet halls, conference centers, cafeterias, schools and in the home. Use as a temporary seating solution or setup for everyday use. This plastic folding table comfortably seats up to eight adults while ensuring plenty of legroom. Speed up the time it takes to set-up and tear-down wedding receptions, graduation parties, banquets, buffets and other events with this folding table. Whether you're hosting an indoor or outdoor gathering, the smooth design is easy to wipe clean. When using for outdoor events store indoors to protect the frame from extreme moisture. The table legs fold under for storage and provide better portability. This table is commercial grade to withstand everyday use in the hospitality industry.


  • Ready To Use Commercial Table
  • 6' Folding Table
  • Seats Up to 8 Adults
  • 330 lb. Static Load Capacity
  • 1.5" Thick Granite White Top Is Waterproof, Impact and Stain Resistant
  • Gray Powder Coated Locking Legs with Protective Floor Caps
  • Legs Fold Underneath Top for Flat Storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.