Red 2' x 3' Abstract Design Accent Area Rug

  • Mfr # ACD-RGTRZ863-23-RD-GG

  • Zoro # G103676871


product price: $37.69
/ea

Key Features

Color
Red
Material
Olefin, Polypropylene
Overall Height
0.5
Weight
2
Overall Length
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACD-RGTRZ863-23-RD-GG
Zoro #
G103676871
UPC #
840196360218
Country of Origin
Indonesia

Dimensions

Overall Height
0.5
Overall Length
36
Overall Width
24
Size
2 ft x 3 ft

Details

Color
Red
Material
Olefin, Polypropylene
Weight
2

Description

Glamour and sophistication abound in the scraped abstract pattern of this unique accent area rug. This versatile contemporary accent rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.