Red 8' x 8' Modern Plush Abstract Area Rug

  • Mfr # KP-RG951-88-RD-GG

  • Zoro # G403676755


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Olefin, Polypropylene
Overall Width
96
Overall Height
0.5
Size
8 ft x 8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KP-RG951-88-RD-GG
Zoro #
G403676755
UPC #
840196360928
Country of Origin
Turkey

Dimensions

Overall Width
96
Overall Height
0.5
Size
8 ft x 8 ft
Overall Length
96

Details

Color
Red
Material
Olefin, Polypropylene
Weight
27

Description

Incorporate unique beauty and sophistication into any design scheme in your home when you purchase this stunning abstract area rug. No only does this contemporary accent rug make a statement, it also allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.