Zoro Homepage

Red 9 FT Round Umbrella - Crank and Tilt Function

  • Mfr # GM-402003-RED-GG

  • Zoro # G300830632


product price: $74.15
/ea

Key Features

Canopy Width
104.5
Fabric Material
Aluminum, Plastic, Polyester, Steel
Material
Aluminum, Plastic, Polyester, Steel
Overall Length
104.5
Overall Width
104.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-402003-RED-GG
Zoro #
G300830632
UPC #
889142644606
Country of Origin
China

Dimensions

Canopy Width
104.5
Overall Length
104.5
Overall Width
104.5
Overall Height
96.5

Details

Color
Red
Fabric Material
Aluminum, Plastic, Polyester, Steel
Material
Aluminum, Plastic, Polyester, Steel
Weight
9.4

Description

Whether you need to provide shade to friends and family on your deck or poolside or to patrons dining outdoors at your cafe, restaurant or eatery this 9 foot patio umbrella is just what you need. The polyester round top blocks sunlight and UV rays and can make your environment feel up to 10 degrees cooler. 8 solid steel ribs give this outdoor table umbrella a uniform shape that will protect your electronic devices and pets from overheating and outdoor furniture from fading due to sun exposure. A ventilated top allows heat to escape and prevents the wind from turning your umbrella into a large kite. If you're ready to invest in an outside umbrella for your home or business durability is a chief concern. The 100% polyester top is 30+ UV resistant to keep it looking great season after season. The 1.5 inch aluminum poles are powder coated and rust and corrosion resistant providing a long-lasting foundation that holds up to light breezes and light rain. When the sun changes position simply press the tilt button to move this outdoor patio umbrella into the perfect place to keep you comfortably shaded. If you notice your umbrella has gathered dust or the inevitable bird bomb, use a water based cleaner to remove soil. Press down the lock button and attach the pole extension for quick setup in under 10 minutes. Pair with our commercial grade round or square indoor-outdoor steel patio table set or rattan indoor-outdoor plastic folding table for the complete look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.