Shop FLASH FURNITURE
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Red All-Weather Armless Steel Dining Chair
- Mfr # XU-CH-10318-RED-GG
- Zoro # G908389389
product price:Â
$
113.99
/ea
Key Features
Color
Red
Material
Steel
Width
22.25 in
Height
32.75 in
Weight Capacity
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-CH-10318-RED-GG
- Zoro #
- G908389389
- UPC #
- 196861093395
- Country of Origin
- China
Dimensions
- Width
- 22.25 in
- Height
- 32.75 in
- Length
- 22.5 in
Details
- Color
- Red
- Material
- Steel
- Weight Capacity
- 300
- Weight
- 17
Description
Sleek modern style is upwardly mobile and affordable with this modern commercial grade armless stack chair. Ideal for any indoor or outdoor space at your restaurant, bar, kitchen, or patio the slatted, contoured design of the back and seat aids with airflow and water drainage for comfort and quick turnaround for seating. The armless design is svelte and functional allowing this metal chair to slide completely under tables to create open floorspace in offices or breakrooms. Rising to the demands of the hospitality industry, as well as your home, this steel chair boasts a powder coated frame that is UV and weather resistant and holds up to 300 lbs. static weight. Lightweight and agile with a recommended stack height of 8 chairs, this bistro chair wipes clean with a damp cloth for quick easy cleanup at the end of the night. Convenience is key in busy establishments and households so this chair ships fully assembled for instant use right out of the box. Protective floor glides keep your indoor flooring surfaces free from damage making this kitchen chair a winner from all angles. Available in multiple colors, pair this dining chair with our metal armchair and bar height stool for a cohesive look throughout your home or business.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.