
Red Mesh Zero Gravity Lounge Chair, 2PK
Mfr # 2-GM-103122SS-RD-GG
Zoro # G408389407
product price: $136.99
/pk 2, $68.50/ea
Free Shipping & Returns
Key Features
Color
Red
Overall Height
43 in
Overall Width
25.5 in
Capacity
250 in
Material
Foam, Mesh, Steel, Textilene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-GM-103122SS-RD-GG
Zoro #
G408389407
UPC #
196861102615
Country of Origin
China
Dimensions
Overall Height
43 in
Overall Width
25.5 in
Overall Length
60.5 in
Details
Color
Red
Capacity
250 in
Material
Foam, Mesh, Steel, Textilene
Finish
Black Powder Coat
Description
Have the most comfortable seat in the whole neighborhood when you treat yourself to this set of 2 red zero gravity chairs. Not only does this zero gravity lounge chair set give you amazing weightless comfort, it looks great on the patio or next to your pool as well. This zero gravity recliner chair is designed to suspend your body in a neutral posture, elevate your heart and decompress the spine to help alleviate back and muscle pain that can come from stress or strenuous workouts. The solid metal frame holds up to 250 lbs. to accommodate most users while the breathable mesh back and seat will keep you cool. The side drink tray attaches to either side of the chair to hold a cool drink, your tablet, phone or any other accessories while you settle back and take it easy. Turn the knobs located on the arms to tighten the chair in its reclined position, un-reclined position or anywhere in between for a custom seating experience. The adjustable headrest moves up and down to adapt to your needs. This outdoor gravity lounge chair comes fully assembled so you can enjoy it as soon as you receive it and folds upright for easy storage and portability. Whether you use it outside or in your home this chair lets you experience a weightless sensation that will release tension and allow you to relax and let go of the stresses of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.