
Red Plastic Stackable School Chair with 12" Seat Height, PK10
Mfr # 10-YU-YCX-001-RED-GG
Zoro # G2799354
product price:Â $227.99
/pk 10, $22.80/ea
Free Shipping & Returns
Key Features
Product Type
Red Plastic Stackable School Chair,PK10
Style
Stackable School Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-YU-YCX-001-RED-GG
Zoro #
G2799354
UPC #
847254070041
Country of Origin
China
Details
Item
Red Plastic Stackable School Chair,PK10
Color
Red
Product Type
Red Plastic Stackable School Chair,PK10
Style
Stackable School Chair
Description
Red Plastic Stackable School Chair,PK10, Package Quantity 10
- Set of 10 Plastic School Chairs
- 176 lb. Static Load Capacity
- Stack Quantity: 10
- Contoured polypropylene shell
- No metal parts prevent injury to small children
- Recommended for Preschool - Kindergarten Ages
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.