Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Plastic Stackable School Chair with 15.5" Seat Height, PK2

  • Mfr # 2-YU-YCX-005-RED-GG

  • Zoro # G7626494


product price: $92.89
/pk 2, $46.45/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-YU-YCX-005-RED-GG
Zoro #
G7626494
UPC #
889142905714
Country of Origin
China

Details

Color
Red

Description

Furnish your classroom with safe seating for young students. No metal pieces makes these stack chairs ideal around energetic kids in elementary and middle school grades. Be prepared for additional kids hanging around the home in the living room or kids room by having stackable seating handy. The stackable plastic chairs are ideal for extra seating to keep around the home and stack away when no longer needed. Low in maintenance, these kids chairs wipe clean with ease after snacks. Having young children sit in a chair that is designed for them is important in developing proper sitting habits that will last them a lifetime. Not only are these chairs designed properly, but they are lightweight. Complete by pairing with our plastic height adjustable activity table.


  • Set of 2 Stacking Plastic Chairs for Elementary Students
  • 309 lb. Static Load Capacity
  • Stack Quantity: 10
  • Lightweight Design
  • Designed to encourage proper sitting habits
  • Primary colors support early childhood development
  • Red Contoured One-Piece Polypropylene Plastic Shell
  • No Metal Parts prevent injuries to small children
  • Recommended for 3rd - 7th Grade Students
  • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.