Red Plastic Stackable School Chair with 15.5" Seat Height, PK5
Mfr # 5-YU-YCX-005-RED-GG
Zoro # G2798977
product price: $200.99
/pk 5, $40.20/ea
Free Shipping & Returns
Key Features
Product Type
Red Plastic Stackable School Chair,PK5
Style
Stackable School Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-YU-YCX-005-RED-GG
Zoro #
G2798977
UPC #
847254070133
Country of Origin
China
Details
Item
Red Plastic Stackable School Chair,PK5
Color
Red
Product Type
Red Plastic Stackable School Chair,PK5
Style
Stackable School Chair
Description
Red Plastic Stackable School Chair,PK5, Package Quantity 5
- Set of 5 Stacking Plastic Chairs for Elementary Students
- 309 lb. Static Load Capacity
- Stack Quantity: 10
- Lightweight Design
- Designed to encourage proper sitting habits
- Primary colors support early childhood development
- Red Polypropylene Plastic Shell
- Contoured One-Piece Shell
- No Metal Parts prevent injuries to small children
- Recommended for 3rd - 7th Grade Students; No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.