Red Poly Resin Adirondack Chair 2PK

  • Mfr # 2-JJ-C14501-RED-GG

  • Zoro # G001238775


product price:  $363.99
/pk 2, $182.00/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polystyrene, Stainless Steel
Overall Height
35
Overall Length
33.5
Overall Width
29.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-JJ-C14501-RED-GG
Zoro #
G001238775
UPC #
889142984641
Country of Origin
China

Dimensions

Overall Height
35
Overall Length
33.5
Overall Width
29.5

Details

Color
Red
Material
Polystyrene, Stainless Steel
Weight
60
Capacity
350

Description

If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this set of 2 red adirondack chairs has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard a comfortable chair is essential. This lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. This 2 pack of all-weather adirondack chairs beckons you to curl up, de-stress and let go of the day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.