This item is Discontinued.

Flash Furniture Red Quilted Vinyl Barstool, Adj Height, Frame Material: Metal CH-102029-RED-GG

Red Quilted Vinyl Barstool, Adj Height, Frame Material: Metal (Discontinued)

  • Mfr # CH-102029-RED-GG
  • Zoro # G3621158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-102029-RED-GG
Zoro #
G3621158
UPC #
847254047289
Country of Origin
China

Dimensions

Seat Height Range
24-3/4" to 33-1/4

Details

Material
Chrome, Foam
Weight Capacity
330 lb.
Seat Material
Vinyl
Frame Material
Metal
Color
Red

Description

Red Quilted Vinyl Barstool,Adj Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.