Red Vinyl Dining Chairs - Walnut Wood Backs, 2PK

  • Mfr # 2-XU-DG6V5RDV-NAT-GG

  • Zoro # G806016042


product price:  $231.99
/pk 2, $116.00/ea
Free Shipping & Returns

Key Features

Material
Foam, Plywood, PVC, Steel, Vinyl
Color
Natural Birch Wood Back/Red Vinyl Seat
Width (In.)
17
Depth (In.)
18
Height (In.)
31.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-XU-DG6V5RDV-NAT-GG
Zoro #
G806016042
UPC #
196861008917
Country of Origin
China

Dimensions

Width (In.)
17
Depth (In.)
18
Height (In.)
31.375

Details

Material
Foam, Plywood, PVC, Steel, Vinyl
Color
Natural Birch Wood Back/Red Vinyl Seat
Finish
Black Powder Coat
Capacity
500
Weight
72

Description

Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, this set of 2 dining chairs offer vinyl seats available in multiple colors and wooden boomerang backrests available in 2 finishes atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes per stool and a damp cloth is all that is required for easy cleanup. Available in dining height as well, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.