
Shop FLASH FURNITURE
See all product information
Redmond 48x30 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Gry Oak
Mfr # MT-M4830-LTGRY-ABF-GG
Zoro # G411222135
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
30 in.
Length
48 in.
Material
Engineered Wood, Steel
Color
Gray Oak
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MT-M4830-LTGRY-ABF-GG
Zoro #
G411222135
UPC #
196861129216
Country of Origin
China
Dimensions
Width
30 in.
Length
48 in.
Details
Shape
Rectangle
Material
Engineered Wood, Steel
Color
Gray Oak
Weight Capacity
300 lbs.
Weight
60.43 lbs.
Description
Foster big thinking during brainstorming sessions or encourage open communication and interaction between stakeholders during important meetings with this 48x30 commercial grade conference table. Available in timeless finishes that will blend well in any environment, this boardroom table will make a statement while providing ample space for multiple guests. The liquid and scratch-resistant 1 inch thick table top with a durable laminate finish on both sides and PVC edging increases durability for long-lasting use. The heavy-duty, powder coated, A-frame steel base comes with included hardware and easily attaches to the underside of the table into the predrilled holes. This conference room table holds up to 300 lbs. static weight, and features adjustable floor glides ensuring a level surface. Assembly takes less than 10 minutes and cleanup is easily achieved with a damp cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.