Reese 24x18 Portable Work Table, Stainless Steel Top Shelf and Adjstbl Glvnzd Steel Undershelf
- Mfr # NH-WT-2418-GG
- Zoro # G416181864
Key Features
Specifications
Product Information
- MFR #
- NH-WT-2418-GG
- Zoro #
- G416181864
- UPC #
- 196861194818
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Width
- 18 in
Details
- Load Capacity
- 600 lb
- Material
- Galvanized Steel
- Shape
- Rectangle
- Color
- Stainless
Description
Give yourself some extra space for catering parties or setting up the buffet line at your eatery or bistro and increase functionality in your busy restaurant kitchen with this commercial kitchen prep and work table with adjustable undershelf. This steel commercial work table is a great space for bulk food preparation for businesses such as daycares, hotels and restaurants. This versatile steel table can be placed against a wall or used as a freestanding kitchen island. Strength and durability are important factors when choosing equipment. Made from quality stainless steel, this metal utility table resists corrosion and holds up to 600 lbs. weight capacity while the undershelf holds up to 200 lbs. This commercial grade work table is certified to NSF quality standards reducing the chance of foodborne illness. Not only for kitchen use, this stainless prep table can be used in an outdoor kitchen away from the elements on a covered patio or deck, as a planting station in your greenhouse or a work surface in your garage. Rounded corners prevent scrapes and cuts and this multi-use work table easily assembles in under 10 minutes with the included tools. Adjustable feet move up to 1 to keep you level on uneven flooring. Remove any traces of food contaminants with water and a neutral detergent followed by a dry cloth to keep this shiny piece looking new.
- Rust Resistant Stainless Steel Commercial Kitchen Prep Table with Adjustable Undershelf
- NSF Certified to help reduce the chance of foodborne illness
- 18 Gauge Steel Table holds up to 600 pounds, Undershelf holds up to 200-pounds
- Rounded Corners prevent accidental injuries
- Adjustable Feet are movable up to 1" to maintain a level work surface
- Adjustable Undershelf Size: 14"W x 16.25"D x 4"-28"H
- Cleans easily with water and a neutral detergent followed by a dry cloth
- Assembles easily in 10 Minutes or Less
- Commercial Prep Table adds valuable storage and work surface space
- Stainless Steel Work Table for your industrial kitchen island, weekly food prep, laundry folding or extra pantry room
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.