Shop FLASH FURNITURE

Reese 24x36 Portable Work Table, Stainless Steel Top Shelf and 2 Adjstbl Glvnzd Steel Undershelves

  • Mfr # NH-WT-GU-2436-GG

  • Zoro # G716181823


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
600 lbs
Material
Galvanized Steel
Color
Stainless
Shape
Rectangle
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NH-WT-GU-2436-GG
Zoro #
G716181823
UPC #
196861194900
Country of Origin
China

Dimensions

Width
36 in
Length
24 in

Details

Load Capacity
600 lbs
Material
Galvanized Steel
Color
Stainless
Shape
Rectangle

Description

Kitchen space is always at a premium so this commercial stainless steel work table with dual adjustable undershelves is an excellent solution. Great for bulk food preparation for businesses such as daycares, hotels and restaurants, this versatile steel table can be placed against a wall or used as a freestanding kitchen island.Strength and durability are important factors when choosing equipment. Made from quality stainless steel, this metal utility table resists corrosion and holds up to 600 lbs. weight capacity while the undershelves hold up to 200 lbs. each. This commercial grade work table is certified to NSF quality standards reducing the chance of foodborne illness. Not only for kitchen use, this stainless prep table can be used in an outdoor kitchen away from the elements on a covered patio or deck, as a planting station in your greenhouse or a work surface in your garage. Rounded corners prevent scrapes and cuts and this multi-use work table easily assembles in under 10 minutes with the included tools. Adjustable feet move up to 1 to keep you level on uneven flooring. Remove any traces of food contaminants with water and a neutral detergent followed by a dry cloth to keep this shiny piece looking new.


  • Commercial Stainless Steel Kitchen Prep Table with Dual Adjustable Undershelves
  • NSF Certified Stainless Steel
  • 600 Pound Weight Capacity 18 Gauge Steel Table, Undershelves hold up to 200-pounds
  • Rounded Corners prevent accidental injuries
  • Adjustable Feet are movable up to 1" to maintain a level work surface
  • Adjustable Undershelf Size (2): 30"W x 16.25"D"D x 4"-28"H
  • Cleans easily with water and a neutral detergent followed by a dry cloth
  • Assembles easily in 10 Minutes or Less
  • Stainless Steel Work Table for your industrial kitchen island, weekly food prep, laundry folding or extra pantry room

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.