Shop FLASH FURNITURE
See all product information
Create Account
Reese 430 Stainless Steel 18 Gauge NSF Certified 48-in x 12-in Metal Kitchen Double Overshelf
- Mfr # NH-OSD-1248-GG
- Zoro # G912176197
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Width
48.25"
Capacity
110 lb
Material
Galvanized Steel, Stainless Steel
Length
12"
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NH-OSD-1248-GG
- Zoro #
- G912176197
- UPC #
- 196861131134
- Country of Origin
- China
- Capacity
- 110 lb
- Material
- Galvanized Steel, Stainless Steel
- Color
- Stainless Steel
- Finish
- Stainless Steel
- Shape
- Rectangle
Dimensions
- Width
- 48.25"
- Length
- 12"
Description
Add storage space and organization to your kitchen with this commercial stainless steel kitchen double overshelf. Crafted from durable 430 stainless steel, these 18 gauge metal shelves are graded for commercial use, making them perfect additions to the back kitchen at your restaurant, bar, bistro, pub, bakery, deli, diner, cafe, pizzeria, or any other commercial kitchen. Its two-tier design allows for plenty of storage space, making it easy to organize your ingredients, tools, utensils, and more for a smooth experience during busy nights in the kitchen. An adjustable shelf allows for even more customization so you can prep your way. Cook with confidence thanks to this double overshelfs NSF certified construction, designed to be paired seamlessly with any of our stainless steel kitchen prep and work tables. The robust build allows for the top and bottom shelf to hold 110 lbs. static weight each. Assembly is quick and simple, taking about ten minutes or less with all the tools you will need for setup included. Maintenance is also hassle-free, as you can wipe clean with water and a dry cloth. Organization and space-saving where you need it most is easy when you add this commercial grade stainless steel double overshelf to your kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.