Restaurant Barstool, Metal X Bck, Chy Woo
- Mfr # XU-6F8B-CLR-BAR-CHYW-GG
- Zoro # G3644851
Key Features
Specifications
Details
- MFR #
- XU-6F8B-CLR-BAR-CHYW-GG
- Zoro #
- G3644851
- UPC #
- 889142086482
- Country of Origin
- China
- Finish
- Clear Coated
- Seat Material
- Wood
- Material
- Wood
- Backrest
- X Back
- Frame Material
- Metal
- Caster Type
- Plastic Glides
- Weight Capacity
- 500 lb.
- Item
- Restaurant Barstool,Metal X Bck,Chy Wood
- Color
- Cherry Wood Seat/Clear Coated Metal Frame
Dimensions
- Seat Height Range
- 27-1/8"
Description
Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. Metal bar stools are a popular choice for furnishing restaurants, lounges, pool halls, bars and other high traffic establishments. This stool is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining stools will also look great in your home. The beautiful wood seat and "X" back design will keep guests comfortable. The frame is stabilized using welded joint assembly and two curved support bars which includes a footrest to improve posture. The floor glides help protect your floors and ensure smooth gliding. Use this stool in your dining room or home bar to give your decor a fresh look. The simple and lightweight design of this chair is a must have, whether used in the home or your commercial business.
- Metal Dining Bar Stool
- 500 lb. Weight Capacity
- "X" Back Design
- Cherry Finished Wood Seat
- Welded Joint Assembly, Two Curved Support Bars
- 18 Gauge Steel Frame, Black Powder Coated Frame Finish
- Floor Protector Plastic Glides
- Designed for Commercial Use; Suitable for Home Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.