Shop FLASH FURNITURE

Hercules Restaurant Chair, Wood Back, 16-1/2 in W 17" L 32-1/4" H

  • Mfr # XU-6FOB-CLR-WALW-GG
  • Zoro # G3644553

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32-1/4"
Overall Width
16-1/2 in
Overall Depth
17"
Back Color
Wood
Frame Material
18 ga. Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XU-6FOB-CLR-WALW-GG
Zoro #
G3644553
UPC #
889142086451
Country of Origin
China
Item
Restaurant Chair
Back Color
Wood
Frame Material
18 ga. Steel
Backrest
X Back
Color
Walnut Wood Seat/Clear Coated Metal Frame
Series
Hercules
Office Chair Style
Restaurant Chair
Weight Capacity
500 lb.
Material
Metal; Seat: Wood
Style
Restaurant Chair

Description

Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. Metal chairs are a popular choice for furnishing restaurants, lounges, bars and other high traffic establishments. This dining chair is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining chairs will also look great in your home. The beautiful wood seat and "X" back design will keep guests comfortable. The frame is stabilized using welded joint assembly and a curved support bar. The floor glides help protect your floors and ensure smooth gliding. Use this chair in your kitchen or dining room to give your decor a fresh look. The simple and lightweight design of this chair is a must have, whether used in the home or your commercial business.


  • Metal Dining Chair
  • 500 lb. Weight Capacity
  • "X" Back Design
  • Walnut Finished Wood Seat
  • 0.625" Thick Plywood Seat
  • Welded Joint Assembly, Curved Support Bar
  • 18 Gauge Steel Frame
  • Clear Coated Frame Finish
  • Designed for Commercial Use; Suitable for Home Use

Ratings & reviews