Hercules Restaurant Chair, 17-1/4 in W 18-3/4" L 34-3/4" H

  • Mfr # XU-DG6Q4BSCH-WALW-GG

  • Zoro # G3643853


product price:  $99.35
/ea
Free Shipping & Returns

Key Features

Overall Height
34-3/4"
Overall Width
17-1/4 in
Overall Depth
18-3/4"
Frame Material
18 ga. Steel
Backrest
School House Back
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG6Q4BSCH-WALW-GG
Zoro #
G3643853
UPC #
889142025115
Country of Origin
China

Dimensions

Overall Height
34-3/4"
Overall Width
17-1/4 in
Overall Depth
18-3/4"
Width
17-1/4"

Details

Item
Restaurant Chair
Frame Material
18 ga. Steel
Backrest
School House Back
Color
Walnut Wood Seat/Black Metal Frame
Series
Hercules
Office Chair Style
Restaurant Chair
Weight Capacity
500 lb.
Material
Steel; Back: Metal; Seat: Wood
Style
Restaurant Chair

Description

Restaurant Chair,School Back,Wal Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.