Shop FLASH FURNITURE
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hercules Restaurant Chair, Wood Back, 17-1/4 in W 20" L 33-3/4" H
- Mfr # XU-DGW0005LAD-NAT-GG
- Zoro # G3646069
product price:Â
$
139.99
/ea
Key Features
Overall Height
33-3/4"
Overall Width
17-1/4 in
Overall Depth
20"
Back Color
Wood
Frame Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DGW0005LAD-NAT-GG
- Zoro #
- G3646069
- UPC #
- 847254001175
- Country of Origin
- China
Dimensions
- Overall Height
- 33-3/4"
- Overall Width
- 17-1/4 in
- Overall Depth
- 20"
- Width
- 17-1/4"
Details
- Item
- Restaurant Chair
- Back Color
- Wood
- Frame Material
- Wood
- Backrest
- Ladder Back
- Color
- Natural Wood Seat/Natural Wood Frame
- Series
- Hercules
- Weight Capacity
- 800 lb.
- Material
- Beechwood; Back, Seat: Wood
- Style
- Restaurant Chair
Description
Dininig Chair,Ladder Back,Natural Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.