This item is Discontinued.

Flash Furniture Eclipse Restaurant Chair, Black Back, 17 in W 24-1/2" L 35-3/4" H XU-DG-60618-CHY-BLKV-GG

Eclipse Restaurant Chair, Black Back, 17 in W 24-1/2" L 35-3/4" H (Discontinued)

  • Mfr # XU-DG-60618-CHY-BLKV-GG
  • Zoro # G3642042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-DG-60618-CHY-BLKV-GG
Zoro #
G3642042
UPC #
889142077558
Country of Origin
China

Dimensions

Overall Height
35-3/4"
Overall Width
17 in
Overall Depth
24-1/2"
Width
17"

Details

Item
Restaurant Chair
Back Color
Black
Frame Material
18 ga. Steel
Backrest
Vertical Slat Back
Color
Cherry
Series
Eclipse
Weight Capacity
500 lb.
Material
Foam; Back: Wood; Seat: Vinyl
Style
Guest Chair

Description

Vertical Chair,Black/Cherry,Black Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.