Eclipse Restaurant Chair, 17 in W 24-1/2" L 35-3/4" H (Discontinued)
- Mfr # XU-DG-60618-MAH-BLKV-GG
- Zoro # G3641902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-DG-60618-MAH-BLKV-GG
Zoro #
G3641902
UPC #
889142077565
Country of Origin
China
Dimensions
Overall Height
35-3/4"
Overall Width
17 in
Overall Depth
24-1/2"
Width
17"
Details
Item
Restaurant Chair
Frame Material
18 ga. Steel
Backrest
Vertical Slat Back
Color
Mahogany
Series
Eclipse
Weight Capacity
500 lb.
Material
Foam; Back: Wood; Seat: Vinyl
Style
Guest Chair
Description
Vertical Chair,Blk/Mahogany,Blk Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.