Shop FLASH FURNITURE
See all product information
Create Account
Restaurant Dining Barstool
- Mfr # XU-CH10443B-ANTWHT-GG
- Zoro # G425078063
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Product Type
Bar Stool
Back Height
19 in
Seat Height - Minimum
30 1/2 in
Includes Foot Rail
Foot Rail Included
Padding Location
No Padding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-CH10443B-ANTWHT-GG
- Zoro #
- G425078063
- UPC #
- 0196861063404
- Country of Origin
- China
- Product Type
- Bar Stool
- Includes Foot Rail
- Foot Rail Included
- Padding Location
- No Padding
- Rolling
- Not Rolling
- Features
- Assembles Quickly in About Ten Minutes or Less, Commercial Grade Bar Stool with Solid Wood Seat and Back, Designed for Both Commercial and Residential use, Engineered to Hold upto 500 lb Static Weight, Wipes Clean with a Damp Cloth and Water-Based Cleaner
- Frame Color
- White
- Upholstery Location
- No Upholstery
- Seat Structural Material
- Engineered Wood
- Item
- Restaurant Dining Barstool
- Frame Material
- Steel
- Includes Back
- Backrest
- Swiveling
- Not Swiveling
- Folding
- Not Foldable
- Stacking
- Not Stackable
- Foot Type
- Glides
- Includes Handle
- No Handle
- Foot Material
- Steel
- Support Style
- Independent Legs
- Back Structural Material
- Engineered Wood
- Arm Style
- Armless
- Standards
- ANSI BIFMA
- Assembly
- Partially Assembled
- Weight Capacity
- 500 lb
Dimensions
- Back Height
- 19 in
- Seat Height - Minimum
- 30 1/2 in
- Back Width
- 17 in
- Overall Height
- 44 1/2 in
- Seat Depth
- 20 in
- Seat Width
- 16 1/4 in
- Overall Depth
- 22 1/4 in
- Seat Height - Maximum
- 30 1/2 in
- Overall Width
- 19 3/4 in
Description
Restaurant Dining Barstool, Overall Height 44 1/2 in, Overall Width 19 3/4 in, Overall Depth 22 1/4 in, Seat Width 16 1/4 in, Seat Depth 20 in, Back Height 19 in, Back Width 17 in, Seat Color White, Back Color White, Frame Color White, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.