Shop FLASH FURNITURE
See all product information
Create Account
Restaurant Dining Chair - Unupholstered
- Mfr # XU-CH10367-3-ANTCPR-GG
- Zoro # G825078038
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33 1/4 in
Back Width
17 in
Includes Back
Backrest
Rolling
Not Rolling
Support Style
Independent Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-CH10367-3-ANTCPR-GG
- Zoro #
- G825078038
- UPC #
- 0196861041082
- Country of Origin
- Malaysia
- Includes Back
- Backrest
- Rolling
- Not Rolling
- Support Style
- Independent Legs
- Includes Handle
- No Handle
- Assembly
- Unassembled
- Foot Material
- Wood
- Weight Capacity
- 500 lb
- Padding Location
- No Padding
- Features
- Cleans with a Cloth and Water-Based Cleaner, Commercial Restaurant Dining Chair, Fixed Floor Protector Glides, Holds upto 500 lb Static Weight, Mortise and Tenon Construction
- Seat Structural Material
- Wood
- Back Structural Material
- Wood
- Foot Type
- Glides
- Stacking
- Not Stackable
- Arm Style
- Armless
- Folding
- Not Foldable
- Frame Color
- Brown
- Frame Material
- Wood
- Swiveling
- Not Swiveling
- Includes Foot Rail
- No Foot Rail
- Product Type
- Cafe/Bistro Chair
- Standards
- ANSI BIFMA
- Item
- Restaurant Dining Chair
- Upholstery Location
- No Upholstery
Dimensions
- Overall Height
- 33 1/4 in
- Back Width
- 17 in
- Seat Height - Maximum
- 18 3/4 in
- Overall Width
- 17 1/4 in
- Seat Width
- 17 1/4 in
- Seat Depth
- 16 1/4 in
- Overall Depth
- 20 3/4 in
- Back Height
- 15 3/4 in
- Seat Height - Minimum
- 18 3/4 in
Description
Restaurant Dining Chair, Overall Height 33 1/4 in, Overall Width 17 1/4 in, Overall Depth 20 3/4 in, Seat Width 17 1/4 in, Seat Depth 16 1/4 in, Back Height 15 3/4 in, Back Width 17 in, Seat Color Brown, Back Color Brown, Frame Color Brown, Frame Material Wood, Arm Style Armless, Weight Capacity 500 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.