Restaurant Stool, Grid Back, Walnut Seat
- Mfr # XU-DG-60116-GRD-BAR-WALW-GG
- Zoro # G3643040
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Backrest
Grid Back
Caster Type
Plastic Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-60116-GRD-BAR-WALW-GG
- Zoro #
- G3643040
- UPC #
- 889142025184
- Country of Origin
- China
- Color
- Walnut Wood Seat/Black Metal Frame
- Finish
- Powder-Coated
- Material
- Steel
- Backrest
- Grid Back
- Caster Type
- Plastic Glides
- Item
- Restaurant Stool,Grid Back,Walnut Seat
- Weight Capacity
- 500 lb.
- Seat Material
- Wood
- Frame Material
- Metal
Dimensions
- Seat Height Range
- 28-1/2"
Description
Restaurant Stool,Grid Back,Walnut Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.