Restaurant Stool, Ladder Back, Chy Seat, Frame Material: Metal

  • Mfr # XU-6F8B-LADSWVL-CHYW-GG

  • Zoro # G3642639


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Frame Material
Metal
Backrest
Ladder Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-6F8B-LADSWVL-CHYW-GG
Zoro #
G3642639
UPC #
847254056267
Country of Origin
China

Dimensions

Seat Height Range
30-1/4"

Details

Color
Cherry Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Frame Material
Metal
Backrest
Ladder Back
Weight Capacity
500 lb.
Seat Material
Wood
Caster Type
Plastic Glides
Item
Restaurant Stool,Ladder Back,Chy Seat

Description

Restaurant Stool,Ladder Back,Chy Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.