Shop FLASH FURNITURE
See all product information
Create Account
Restaurant Stool, Ladder Back, Nat Seat, Seat Material: Wood
- Mfr # XU-DG6R9BLAD-BAR-NATW-GG
- Zoro # G3642849
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal
Weight Capacity
500 lb.
Finish
Powder-Coated
Backrest
Ladder Back
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DG6R9BLAD-BAR-NATW-GG
- Zoro #
- G3642849
- UPC #
- 889142025283
- Country of Origin
- China
Dimensions
- Seat Height Range
- 27-1/8"
Details
- Frame Material
- Metal
- Weight Capacity
- 500 lb.
- Finish
- Powder-Coated
- Backrest
- Ladder Back
- Material
- Steel
- Seat Material
- Wood
- Color
- Natural Wood Seat/Black Metal Frame
- Caster Type
- Plastic Glides
- Item
- Restaurant Stool,Ladder Back,Nat Seat
Description
Restaurant Stool,Ladder Back,Nat Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.