Restaurant Stool, Ladder Back, Wal Seat
Mfr # XU-DG697BLAD-BAR-WALW-GG
Zoro # G3642858
product price: $95.84
/ea
Free Shipping & Returns
Key Features
Color
Walnut Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Caster Type
Plastic Glides
Backrest
Ladder Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG697BLAD-BAR-WALW-GG
Zoro #
G3642858
UPC #
889142025061
Country of Origin
China
Dimensions
Seat Height Range
29"
Details
Color
Walnut Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Caster Type
Plastic Glides
Backrest
Ladder Back
Seat Material
Wood
Weight Capacity
500 lb.
Frame Material
Metal
Item
Restaurant Stool,Ladder Back,Wal Seat
Description
Restaurant Stool,Ladder Back,Wal Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.